Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB298908

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip 48"Wx45"Dx72"H - Best Value Series

Product Description

✓ Includes 12 arms with 2" lip for catching loads
✓ Offers 600 lb. arm capacity per each arm
✓ Quick and easy assembly

Store twice the amount of lumber, pipes, and dense materials with the Global Industrial#153; Single Sided Cantilever Rack Starter. This heavy-duty rack is designed to support large loads of long materials for manufacturing plants storage warehouses, and lumber mills. Each heavy gauge 12" arm supports 600 lbs. of lengthy materials in dividable stacks. The single-sided design allows for maximum storage and includes 12 straight arms with 2" lip to retain supplies. 1-Year Limited Warranty.

  • Overall dimensions: 48"W x 45"D x 72"H
  • PRICE
    $1,475.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth45 in
    Height72 in
    Weight Capacity7200 lbs
    Arm Length12 in

    Product Details

    Assembly RequiredYes
    TypeRack Starter
    Number of Arms12
    ColorGray
    SeriesBest Value
    Arm Capacity600 lbs
    Number of Sides1
    MaterialRoll-Formed Steel
    Package Quantity1
    Arm TypeStraight Arm w/ 2" Lip
    Manufacturers Part Number298908
    DutyHeavy
    BrandGlobal Industrial

    Warranty

    Warranty1 yr