Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solo

Model # :WBB3180936

MPN #: 420W-2050

SOLO® Single-Sided Poly Paper Hot Cups, 20 oz. Capacity, White, 600/Carton

Product Description
Serve hot drinks a stress-free and sustainable way. The moisture-blocking lining protects against leaky seams and soak-through. Serve coffee, tea or hot chocolate that exceeds your customers' expectations. Whether you're in the foodservice industry, managing an office or planning an event, Solo paper hot cups offer a beverage serving solution you can count on. Pair with a compatible lid for a leak-resistant combo.

Features:
  • Sturdy design holds up in almost any situation
  • Smooth rolled rim gives rigidity to the cup
  • Heat-sealed seams and interlocked bottoms prevent leaks and retain heat
  • Material: Single-Sided Poly Paper (SSP)


PRICE
$119.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size20 oz.

Product Details

TypeHot Beverage Cups
Capacity20 oz
Made in the USAYes
MaterialPoly Coated Paper
Package Quantity600
DescriptionPaper Hot Cups
ColorWhite
Manufacturers Part Number420W-2050
BrandSolo