Features:
- Cost efficient/economical
- Disposable
- Perfect sleeve for ice cream cones
- Can be used as a funnel for automotive oil
Weights & Dimensions
| Size | 10 oz. |
Product Details
| Type | Cone Cups |
| Capacity | 10 oz |
| Made in the USA | No |
| Material | Paper |
| Package Quantity | 1000 |
| Description | Paper Funnel Cups |
| Color | White |
| Manufacturers Part Number | 10BFC-2050 |
| Brand | Solo |