Quantum QPRS-701 Single Sided Rack 12"x36"x60" with 32 Red Euro Drawers
Write a Review
|
Questions & Answers (0)
Product Description
Single Sided Rack 12"x36"x60" with 32 Red Drawers
Sturdy steel racks with Super Tuff Euro Drawers create an efficient flow rack. Sloped shelving provides easy access to stored items. Drawers can be removed from racks easily. These gray baked enamel, free standing racks assemble easily.
Sturdy steel racks with Super Tuff Euro Drawers create an efficient flow rack. Sloped shelving provides easy access to stored items. Drawers can be removed from racks easily. These gray baked enamel, free standing racks assemble easily.
PRICE
$755.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 60 in |
| Weight | 95 lbs |
| Gauge | 14 |
Product Details
| Assembly Required | Yes |
| Type | Single Sided |
| Shelf Capacity | 50 lbs |
| Drawer Color Family | Red |
| Color | Gray |
| Drawer Material | Plastic |
| Number of Drawers | 32 |
| Number of Shelves | 8 |
| Material | Steel |
| Manufacturers Part Number | QPRS-701RD |
| Brand | Quantum Storage Systems |