Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MG Creations

Model # :WBB2247031

MPN #: SKA-SS8GEN3

MG Creations 8 Door Single-Sided Skateboard Locker, 45"Wx12"Dx21"H, Galvanized, Unassembled

Product Description
Single-Sided Skateboard Lockers, Holds 8 Skateboards/Scooters

Skateboard and Scooter Lockers are used for public schools, universities, parks and recs, libraries and more.
Handles 99.9% of skateboard sizes used by youth today.

Lock Not included. Some assembly and installation required.

Features:

  • Voted the #1 Skateboard/Scooter storage solution
  • Patented Design
  • Made of rust proof galvanized sheet metal for long lasting durability
  • Tamper Proof
  • Easily installed to concrete floor surfaces.
  • Compact design
  • Made in USA


Outside Compartment Dimensions
W"D"H"
Skateboard5-5/81221
Longboard5-5/81236


Inside Compartment Dimensions
W"D"H"
Skateboard5-9/1611-15/1621
Longboard5-9/1611-15/1636


PRICE
$1,705.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45 in
Height21 in
Weight115 lbs

Product Details

Assembly RequiredYes
ColorGray
Door TypeManual
Capacity8 Skateboards or Scooters
Number of Doors8
MaterialAluminum
Locker TypeBike & Skateboard Lockers
Manufacturers Part NumberSKA-SS8GEN3
ShapeRectangular
BrandMG Creations

Warranty

Warranty1 yr