Global Industrial
Model # :WB708150
Global Industrial Single-Sided Adjustable Bicycle Parking Rack, 5-Bike Capacity
|
Questions & Answers (0)
Product Description
Global Industrial Bicycle Parking Rack is made of powder coated steel to provide long lasting durability and superior weather resistance. Single sided style has 5-bike capacity to secure bicycles in public and outdoor areas. Bikes are secured on one side and can be easily separated to reduce bicycle capacity. Includes 2 holes for varied fastening options or ground installation. Available options are Cement/asphalt anchor kit, Earth Anchor Kit and Spike Anchor Kit (sold separately). Rack measures 70" L x 14" W x 14-1/2H. Tube diameter is 1-1/4".
PRICE
$77.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70 in |
| Width | 14 in |
| Height | 14-1/2 in |
| Weight | 14 lbs |
| Tube Diameter | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Single Sided Bike Rack |
| Color | Gray |
| Mounting Location | Surface |
| Capacity | 5 Bikes |
| Finish | Powder Coated |
| Material | Steel |
| Manufacturers Part Number | 708150 |
| Brand | Global Industrial |