Features:
- Great for use as a layering pad on pallets to disperse weight
- Pads help keep tops of products dust free during storage, while also preventing strapping and forklift damage during shipment
Model # :WBB3171671
Weights & Dimensions
| Length | 38 in |
| Width | 26 in |
Product Details
| Type | Standard Sheets |
| Material | Corrugated Cardboard |
| Wall Type | Single |
| Package Quantity | 5 |
| Color | Brown |
| Manufacturers Part Number | B3171671 |
| Strength | 200# / ECT-32 |
| Brand | Global Industrial |
| Recyclable | Yes |