PVI Singlefold Ramp SFW430 - 4'L x 30"W - 800 Lb. Capacity
|
Questions & Answers (0)
Product Description
Lightweight, easy-to-handle and set up. Folds in half. Durable welded construction. Full platform features an anti-slip, high traction surface. Accommodates wheelchairs and scooters with various wheel configurations.
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 8 in |
| Weight Capacity | 800 lbs |
| Weight | 20 lbs |
| Folded Dimensions | 48" x 16" x 4-7/8" |
Product Details
| Assembly Required | No |
| Type | Singlefold Ramp |
| Color | Silver |
| Material | Aluminum |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | SFW430 |
| Brand | PVI |
Warranty
| Warranty | Lifetime Limited |