Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PVI

Model # :WBB2004269

MPN #: RAEZ0110

PVI Rubber Threshold Ramp RAEZ0110 - 8-1/8"L x 42"W - No Load Limitations

Product Description
Made of 100% recycled rubber. Molded miter ends. No load weight limitations. Designed and tested for maximum slip-resistance. Field fitted with simple cutting tools; simple installation. Adhesive required under threshold. Only available in black.

PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/8 in
Width42 in
Height1 in
Weight CapacityNo Load Limitations lbs
Weight9 lbs

Product Details

Assembly RequiredNo
TypeRubber Threshold Ramp
ColorBlack
MaterialRubber
Package Quantity1
Manufacturers Part NumberRAEZ0110
BrandPVI

Warranty

WarrantyLifetime Limited