- 1 1600 rpm Signature Series Non-Reversible T-Handle Drill
- Non-Reversible
- Lever Start
- Handle Grips
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- 3-jaw Chuck and Key
Sioux® Non-Reversible Drill T-Handle, 1/2" Chuck Size, 1600 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$885.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Weight | 6 lbs |
| Air Inlet | 1/4 in |
| Chuck Size | 1/2 in |
| Spindle Thread | 1/2 - 20 in |
Product Details
| RPM | 1600 rpm |
| Horsepower | 1 HP |
| Color | Red/Black |
| Chuck Type | Keyed |
| Max PSI | 90 psi |
| Handle Type | T-Handle |
| Style | Lever Start |
| Reversible | No |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | SDR10T16N4 |
| PSI | 90 psi |
| Free Speed | 1600 rpm |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |