Econoline 101801-A Siphon Delivery System
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade your blast cabinet with smooth flowing Econoline Media Delivery System. The Basic Delivery System kit includes a 12 CFM Tungsten Carbide Gun assembly, a Universal Siphon Tube, and all hoses and connectors.
PRICE
$249.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 13 in |
| Height | 8 in |
| Weight | 10 lbs |
Product Details
| Type | Media Delivery System |
| Manufacturers Part Number | 101801-A |
| Brand | Econoline |
Warranty
| Warranty | 5 yr |