Econoline 201768G-B5 Bag Filter Dust Collector
Write a Review
|
Questions & Answers (0)
Product Description
The 100 CFM Bag Style dust collector is an efficient and safe solution to your dust collection needs. It returns filtered air to the room, and features a self-cleaning feature in the bag. Fabricated of 24 gauge steel, this unit requires limited maintenance. Comes with a 5' hose The 201768G-B5 is welded with 11/14 gauge steel.
PRICE
$499.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 59 in |
Product Details
| Type | Dust Collector |
| CFM | 100 CFM |
| Voltage | 110 V |
| Color | Gray |
| Manufacturers Part Number | 201768G-B5 |
| Brand | Econoline |
Warranty
| Warranty | 5 yr |