Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Interion® Height Adjustable Table with Chair Bundle - 60"W x 30"D - White w/ Black Base

Model #: WB695780WH-B

Exclusive Brands

Interion® Height Adjustable Table with Chair Bundle - 60"W x 30"D - White w/ Black Base

|
Questions & Answers (0)
PRICE
$647.00
Available on or around 05/30/2023
Select Color
For all of your home office needs, this easy-to-assemble bundle includes everything you need to set up an instant workspace - one height adjustable desk and one mesh back chair. Sit and Stand Desks provide ergonomic benefits and productivity while mitigating health issues associated with prolonged sitting. The function of height adjustability allows you to work comfortably at various heights with the touch of a button. Features a laminated top with a tube-steel frame on leveling feet. Table top height can quickly adjust in height from 28" to 46" and has a uniform capacity of 200 lbs. Pair this desk with our mesh back chair and you have a great workspace combo. Mesh chair features breathable mesh back, tilt tension control and a seat height adjustment of 18" - 21-1/2.
1
1
Easy online or call-in returns.