CEF Sit to Stand Teacher Desk & Podium with Attached Left Return, 49"W x 77"L, Concord Grape
Write a Review
|
Questions & Answers (0)
Product Description
Teacher Podium with attached left return sit to stand desk and modesty panel. Podium dimensions are 26"W x 21"D x 39"H and comes standard with front locking door, two adjustable shelves, 6 outlet strip w/20ft cord surge protector and 3" locking/swivel casters. Sit to stand desk dimensions are 23"W x 48" L x 1-1/8"D table top affixed to a pneumatic base with a height range of 29"-45" Cart top & base, internal shelves, desk top, and edge banding will be Northsea Gray or Gray depending on laminate selection. Cart body and modesty panel in Concord Grape-Standard Matte Finish with Northsea Gray.
PRICE
$2,819.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 77 in |
| Width | 49 in |
| Height | 29 to 45 in |
Product Details
| Assembly Required | Yes |
| Type | Teacher Desk & Podium |
| Top Color Family | Concord Grape |
| Casters | Yes |
| Foldable | No |
| Style | Adjustable Height |
| Modesty Panel | Yes |
| Return | Left |
| Description | Sit to Stand Teacher Desk & Podium |
| Manufacturers Part Number | STS-LSD-CGS |
| Shape | Rectangle |
| Top Material | High Pressure Laminate |
| Brand | CEF |
Warranty
| Warranty | 12 yr |