CEF Sit to Stand Teacher Desk & Podium with Attached Left Return, 49"W x 77"L, Dogbone White
Write a Review
|
Questions & Answers (0)
Product Description
Teacher Podium with attached left return sit to stand desk and modesty panel. Podium dimensions are 26"W x 21"D x 39"H and comes standard with front locking door, two adjustable shelves, 6 outlet strip w/20ft cord surge protector and 3" locking/swivel casters. Sit to stand desk dimensions are 23"W x 48" L x 1-1/8"D table top affixed to a pneumatic base with a height range of 29"-45" Cart top & base, internal shelves, desk top, and edge banding will be Northsea Gray or Gray depending on laminate selection. Cart body and modesty panel in Dogbone White Standard Matte Finish with Gray Edge.
PRICE
$2,819.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 77 in |
| Width | 49 in |
| Height | 29 to 45 in |
Product Details
| Assembly Required | Yes |
| Type | Teacher Desk & Podium |
| Top Color Family | Dogbone White |
| Casters | Yes |
| Foldable | No |
| Style | Adjustable Height |
| Modesty Panel | Yes |
| Return | Left |
| Description | Sit to Stand Teacher Desk & Podium |
| Manufacturers Part Number | STS-LSD-DBS |
| Shape | Rectangle |
| Top Material | High Pressure Laminate |
| Brand | CEF |
Warranty
| Warranty | 12 yr |