Kit Contents:
Ready America® Site Safety Kit, 70030
Write a Review
|
Questions & Answers (0)
Product Description
The Site Safety Kit includes essentials for communication, search and rescue, sanitation and medical needs. The Site Safety Kit is equipped for someone who is responsible for other people, such as an office manager, floor warden, teacher or group leader. One kit should be provided for each floor or separate building.
Kit Contents:
Kit Contents:
PRICE
$249.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 2 in |
| Height | 20 in |
| Weight | 63 lbs |
Product Details
| Type | Emergency Kit |
| Description | Site Safety Kit |
| Color | Red |
| Person Count | 1 |
| Manufacturers Part Number | 70030 |
| Case Material | Nylon |
| Brand | Ready America |