Durable construction, convenient and ergonomic design. Constructed entirely of stainless steel. Blade extends beyond bowl to prevent sticking. For use with either left or right hand. Stainless Steel finish. 4 ounce capacity. Sold in package quantity of 12. Priced each.
Vollrath® Size 8 Squeeze Disher - 4 Oz. - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$347.40 Sold in packages of 12 / $28.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/8 in |
| Size | 8 |
| Diameter | 2-3/4 in |
Product Details
| Capacity | 4 oz |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Color | Silver |
| Manufacturers Part Number | 47150 |
| Brand | Vollrath |