Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Dual Lock

Model # :WBB3174825

MPN #: DK3M131

Dual Lock™ SJ3552 Fasteners, 1"W x 150'L, Black

Product Description
3M™ SJ3552 Dual Lock™ Fasteners fastens heavy items creating a more permanent bond.

Features:
  • Rigid plastic stems interlock for hundreds of closures
  • Rubber based adhesive on back of a polypropylene, reclosable fastener
  • Type 170 stem density mates to types 250 or 400 but not to itself
  • 150 feet of usable product. Does not interlock with itself
  • Designed to bond to many plastics, powder coated paints and other low surface energy materials
  • Indoor use in temperatures up to 120 degrees F
  • Stems interlock with DK3M134 or DK3M120
  • Stems Per Inch: 170


PRICE
$869.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length150 ft
Width1 in

Product Details

TypeHook & Loop
MaterialPlastic
Package Quantity1
ColorBlack
Manufacturers Part NumberDK3M131
Brand3M Dual Lock