Winco SK-1 Heavy-Duty Steak Knife, 5"L, Black Polypropylene Handle, High Carbon Steel, Pointed Tip - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-Duty Steak Knife, Pom Handle.
PRICE
$323.70 Sold in packages of 6 / $53.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11- 15/16 in |
Product Details
| Type | High Carbon Steel W/ Pointed Tip |
| Handle | Black Polypropylene |
| Package Quantity | 6 |
| Description | Heavy-Duty Steak Knife, POM Handle |
| Manufacturers Part Number | SK-1 |
| Brand | Winco |