Features:
- Can be used in some seismic areas
- Heavy Duty step beams have 4 rivet connection
- Safety clips auto-engage to assure rack integrity and safety
- Contain additional welds to resist seismic forces
- RMI certified
Weights & Dimensions
| Width | 108 in |
| Depth | 2-1/2 in |
| Height | 5-1/2 in |
| Weight Capacity | 7320 lbs |
| Weight | 32 lbs |
| Beam Height | 5-1/2 in |
Product Details
| Assembly Required | No |
| Shelf Capacity | 7320 lbs |
| Color | Orange |
| Series | SK2000® |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | SBRUM550108ZSD02P |
| Brand | Steel King |
Warranty
| Warranty | 2 yr |