SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Steel King® SK2000® Boltless Pallet Rack - 5-1/2"H x 96"L Step Beam - Pair

Steel King® SK2000® Boltless Pallet Rack - 5-1/2"H x 96"L Step Beam - Pair

Item #: WB798582

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $185.95

Save $9.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Steel King® SK2000® Boltless Pallet Rack - 5-1/2" x 96" Step Beam

Steel King® SK2000® Boltless Pallet Rack - 5-1/2" x 96" Step Beam

Global Industrial™ Pallet Rack Wire Decking, 46"W x 42"D (2700 lbs cap) Gray

Global Industrial™ Pallet Rack Wire Decking, 46"W x 42"D (2700 lbs cap) Gray

Steel King® SK2000® Boltless Pallet Rack - 4"H x 96"L Step Beam - Pair

Steel King® SK2000® Boltless Pallet Rack - 4"H x 96"L Step Beam - Pair

Steel King® SK2000® Boltless Pallet Rack - 5-1/2"H x 108"L Step Beam - Pair

Steel King® SK2000® Boltless Pallet Rack - 5-1/2"H x 108"L Step Beam - Pair

Steel King® SK2000® Boltless Pallet Rack - 42"W X 96"H Upright Frame

Steel King® SK2000® Boltless Pallet Rack - 42"W X 96"H Upright Frame

Steel King® SK2000® Boltless Pallet Rack - 48"W X 192"H Upright Frame

Steel King® SK2000® Boltless Pallet Rack - 48"W X 192"H Upright Frame

Steel King® SK2000® Boltless Pallet Rack - 42"W X 144"H Upright Frame, 41,430 lb Cap.

Steel King® SK2000® Boltless Pallet Rack - 42"W X 144"H Upright Frame, 41,430 lb Cap.

Steel King® SK2000® Boltless Pallet Rack - 42"W X 192"H Upright Frame, 41,430 lb Cap.

Steel King® SK2000® Boltless Pallet Rack - 42"W X 192"H Upright Frame, 41,430 lb Cap.

Steel King® SK2000® Boltless Pallet Rack - 48"W X 144"H Upright Frame

Steel King® SK2000® Boltless Pallet Rack - 48"W X 144"H Upright Frame

Steel King® SK2000® Boltless Pallet Rack - 36"W X 96"H Upright Frame

Steel King® SK2000® Boltless Pallet Rack - 36"W X 96"H Upright Frame

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Pallet Rack Wire Decking, 46"W x 48"D (2500 lbs cap) Gray

Global Industrial™ Pallet Rack Wire Decking, 46"W x 48"D (2500 lbs cap) Gray

Interlake Mecalux Pallet Rack Tear Drop Beam Pair 108"L - 6125 Lbs Cap/Pr (2 pcs)

Interlake Mecalux Pallet Rack Tear Drop Beam Pair 108"L - 6125 Lbs Cap/Pr (2 pcs)

Steel King® SK2000® Boltless Pallet Rack - 5-1/2"H x 96"L Step Beam - Pair - SBRUM550096P

All Steel King step beams feature a 1 5/8" step for decking or pallet support bar positioning. All beams are constructed of high-strength (55,000 p.s.i. minimum) steel. Steel King capacities are based on minimum steel strength, not the average. Actual capacity for all our beams is equal to or greater than listed capacity. Our step beams are constructed of continuously welded structural tubing. There are no ledges or cracks to catch pallets, or trap moisture or debris.

Weights & Dimensions

  • Width 96 in
  • Height 5-1/2 in
  • Weight Capacity 8100 lbs

Product Details

  • Package Quantity 2
  • Brand Steel King
  • Material Steel
  • Manufacturers Part Number SBRUM550096 P
  • Color Family Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel King® SK2000® Boltless Pallet Rack - 5-1/2"H x 96"L Step Beam - Pair

Steel King® SK2000® Boltless Pallet Rack - 5-1/2"H x 96"L Step Beam - Pair

Item #: WB798582

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Steel King® SK2000® Boltless Pallet Rack - 5-1/2"H x 96"L Step Beam - Pair
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant