Steel King® SK2000® Boltless Pallet Rack - 42"W X 240"H Upright Frame
Write a Review
|
Questions & Answers (0)
Product Description
Steel King® SK2000® Boltless Pallet Rack - 42"W X 240"H Teardrop Upright Frame
Steel King's SK2000® boltless rack columns are constructed of closed steel tubing. This allows for 44 times more resistance to torsional fork truck impact loads than open-back "roll formed" columns. Tear drop design makes it easy to install (no tools required), saving costs on time and labor.
Every Steel King SK2000® upright frame allows for 2" vertical beam adjustments. With Steel King's boltless rack frames you get more durability, lower maintenance costs, improved safety and longer service life. Holes are placed on the column's face, not the corners, minimizing strength loss. A formed ridge on the column's face provides additional steel surface area increasing cross-section strength and rigidity.
Accessory holes on the column's side allow the use of bolt-in row spacers and wall ties. Has full diagonal-and horizontal bracing throughout the upright frame height. Heavy 10-guage footpads are welded directly to the uprights, dispersing the column load more efficiently than conventional lighter footpads. A formed ridge on the footpad allows for easy nesting of shim plates. Multiple offset anchor holes on footpad allow options in anchor placement. Footpads are flush with the column's sides, allowing for full "seating" of floor level load beams. Welds between braces and column are full fillet welds, providing more strength than spot-welds. Weight capacity based on 36in vertical beam spacing.
Steel King's SK2000® boltless rack columns are constructed of closed steel tubing. This allows for 44 times more resistance to torsional fork truck impact loads than open-back "roll formed" columns. Tear drop design makes it easy to install (no tools required), saving costs on time and labor.
Every Steel King SK2000® upright frame allows for 2" vertical beam adjustments. With Steel King's boltless rack frames you get more durability, lower maintenance costs, improved safety and longer service life. Holes are placed on the column's face, not the corners, minimizing strength loss. A formed ridge on the column's face provides additional steel surface area increasing cross-section strength and rigidity.
Accessory holes on the column's side allow the use of bolt-in row spacers and wall ties. Has full diagonal-and horizontal bracing throughout the upright frame height. Heavy 10-guage footpads are welded directly to the uprights, dispersing the column load more efficiently than conventional lighter footpads. A formed ridge on the footpad allows for easy nesting of shim plates. Multiple offset anchor holes on footpad allow options in anchor placement. Footpads are flush with the column's sides, allowing for full "seating" of floor level load beams. Welds between braces and column are full fillet welds, providing more strength than spot-welds. Weight capacity based on 36in vertical beam spacing.
PRICE
$559.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 42 in |
| Height | 240 in |
| Weight Capacity | 41430 lbs |
| Weight | 165 lbs |
| Column Size | 3 x 3 in |
Product Details
| Assembly Required | No |
| Color | Green |
| Series | SK2000® |
| Country of Origin | USA |
| Material | Steel |
| Construction Type | Welded Frame |
| Package Quantity | 1 |
| Manufacturers Part Number | RTFBG042240F01VG |
| Brand | Steel King |
Warranty
| Warranty | 2 yr |