Steel King® SK3000® Structural Channel Pallet Rack - 3"H x 72"L Channel Beam - Pair
Write a Review
|
Questions & Answers (0)
Product Description
Steel King® SK3000® Structural Channel Pallet Rack - 3"H x 72"L Channel Beam - Pair - CB7XL300072BP52-30YW-2
All beams are constructed of high-strength (50,000 p.s.i. minimum) steel. Beams are one piece, continuously welded, and seamless. 2" adjustability for better space utilization. Two bolts per beam provide 57% more strength than a single-bolt design. Heavy 7-gauge wrap-around connector plates help square the rack for tighter connection. Grade 5 hardware provides greater shear strength. To be used with Steel King SK3000 uprights.
All beams are constructed of high-strength (50,000 p.s.i. minimum) steel. Beams are one piece, continuously welded, and seamless. 2" adjustability for better space utilization. Two bolts per beam provide 57% more strength than a single-bolt design. Heavy 7-gauge wrap-around connector plates help square the rack for tighter connection. Grade 5 hardware provides greater shear strength. To be used with Steel King SK3000 uprights.
PRICE
$219.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 3 in |
| Weight Capacity | 5960 lbs |
| Weight | 52 lbs |
| Beam Height | 3 in |
Product Details
| Assembly Required | No |
| Shelf Capacity | 5960 lbs |
| Color | Yellow |
| Series | SK3000® |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | CB7XL300072BP52-30YW-2 |
| Brand | Steel King |
Warranty
| Warranty | 2 yr |