Steel King® SK3000® Structural Channel Pallet Rack - 42" Beam Tie
Write a Review
|
Questions & Answers (0)
Product Description
Steel King® SK3000® Structural Channel Pallet Rack - 42" Beam Tie for Steel King SK3000 structural channel beams - PSB5X042YW
This 42" long beam tie is constructed of high strength steel for long lasting durability. Used to help support weak or misplaced pallets and/or to tie beams for increased capacities. Works with 42in deep uprights. Yellow Finish.
This 42" long beam tie is constructed of high strength steel for long lasting durability. Used to help support weak or misplaced pallets and/or to tie beams for increased capacities. Works with 42in deep uprights. Yellow Finish.
PRICE
$32.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Height | 2 in |
| Weight | 7 lbs |
| Beam Height | 2 in |
Product Details
| Assembly Required | No |
| Shelf Capacity | 3500 lbs |
| Color | Yellow |
| Series | SK3000® |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | PSB5X042YW |
| Brand | Steel King |
Warranty
| Warranty | 2 yr |