Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Equipment Lock

Model # :WBB899600

MPN #: SSL-C

Equipment Lock Co. Skidsteer Lock Combo, SSL-C

Product Description
Skidsteer Lock, Combination Style: Lock the drive controls of skid loaders. Some models of Gehl®, Mustang®, ASV®/Terex® and all of Belle® skid loaders may not have holes in the protective cage below the drive controls. Additionally, Caterpillar® skid loaders with enclosed cabs (ONLY) may have stationary glass or a square steel plate for directions at drive control level. John Deere® skid loaders with enclosed cabs (ONLY) may have a door that tilts inward. These circumstances may prohibit the Skidsteer Lock from being installed in the normal fashion. JCB Robot®, Takeuchi® and Thomas® skid loaders cannot use the Skidsteer Lock, only the E-Series Skidsteer Lock may be used. The Skidsteer Lock, Combination Style comes with a built-in, four digit, changeable padlock.

PRICE
$289.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 20 units
289.95
Buy 21 units - 100 units
275.95Save $14.00 (5%)
Buy 101+ units
269.95Save $20.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width3 in
Weight13 lbs

Product Details

Assembly RequiredNo
StyleSkidsteer Lock
Lock TypePadlock
MaterialSteel
Package Quantity1
ColorRed
Manufacturers Part NumberSSL-C
BrandEquipment Lock

Warranty

Warranty1 yr