ABUS Conlock Granit 215/100 with Graint 37hb/70 KD Storage Container Lock
Write a Review
|
Questions & Answers (0)
Product Description
Cross-container conlock with granite 37hb/70 padlock, fits most common transport and storage containers, also applicable for sliding doors, gates, truck doors, and more. All parts are corrosion resistant, extremely tough steel. Manufactured with special welding technology for enhanced security. Comes with plastic cover to protect the cylinder against water and dirt. Br>
PRICE
$765.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-21/32 in |
| Height | 4-23/32 in |
| Shackle Inside Height | 3-11/32 in |
| Shackle Inside Width | 4-23/32 in |
Product Details
| Style | Storage Container Door Lock |
| Lock Type | Graint Padlock (37RK/70HB) |
| Material | Steel |
| Package Quantity | 1 |
| Series | ConHasp Granit |
| Manufacturers Part Number | 10215 |
| Brand | Abus |