Ergodyne® Skullerz® 8946 Standard Baseball Cap with Universal Bump Cap Insert, Navy
Write a Review
|
Questions & Answers (0)
Product Description
The Skullerz® 8946 Standard Baseball Cap is a baseball cap designed to integrate with the best-selling Skullerz® 8945 Universal Bump Cap Insert (included) for use on worksites where hard hats aren 't required, but added head impact protection is still needed to shield against bumps, scrapes, bruises and other minor head injuries.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size Fits Most |
Product Details
| Package Quantity | 1 |
| Description | Bump Cap |
| Color | Blue |
| Series | Skullerz® 8946 |
| Manufacturers Part Number | 23403 |
| Suspension | None |
| Brand | Ergodyne |
| Hard Hat Style | Long Brim |