Skullerz® Universal Bump Cap Insert is a lightweight, impact-resistant shell that inserts into any baseball cap, hat or other headwear for additional head protection. It helps protect against bumps, scrapes, bruises and other minor head injuries.Many hats vary in shapes and sizes, but the flexible horizontal and vertical sides of the shell allow it to fit both a variety of hats/caps and head shapes. The trim-to-fit customization makes it easy and convenient to fit into many types of hats, caps and headwear. The insert is made of a lightweight, durable polypropylene and designed with maximum ventilation to provide continuous airflow for breathability but won't compromise protection. It features a foam pad inside for additional impact protection and comfort against the head.It's not bulky like a hard hat and is ideal for mechanics, airline baggage handlers as well as workers in warehouses, factories, in-home services and other industries that do not require safety hard hat protection but work in areas with low beams, pipes, passageways or other low hanging obstructions.
Ergodyne Skullerz® 8945 Universal Bump Cap Insert, Gray
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Size | One Size Fits Most |
Product Details
| Package Quantity | 1 |
| Description | Bump Cap |
| Color | Gray |
| Series | Skullerz® 8945 |
| Manufacturers Part Number | 23380 |
| Suspension | None |
| Brand | Ergodyne |
| Hard Hat Style | Bump Cap insert |
Compliance & Certifications
| Certifications | Bump Cap Insert |
Related Products
Lightweight and comfortable, these gray C10 helmets are molded from high-density polyethylene (HDPE) material, providing protection from minor bumps and scalp lacerations. This versatile product includes an absorbent brow pad and can be made compatible with a face shield for additional coverage; While the 4-point pinlock sizing system can accommodate helmet sizes of 6.5 In. to 8.25 In. This head protection includes a universal accessory slot for compatibility with accessories to extend protection or vision range; To be used in work situations which do not require ANSI compliant head ...
The Skullerz® 8957 Lightweight Ranger Hat features the Skullerz® 8943F(x) hinged impact-resistant bump cap insert for flexible, breathable protection against bumps, scrapes, bruises and other minor head injuries. The included drawstring chin cord has an integrated breakaway feature for a custom, secure fit with reduced risk of injury from snag hazards. This polyester hat is not stiff or bulky and provides lightweight, breathable head and face shade for working in the sun. Featuring a wide brim that can be worn down or snapped up and out of the way, this sun hat features laser-perforated ...
Bump Cap with LED lighting technology: Protection against cranial bumps and bruises from a state-of-the-art shell; comfort and style from a very cool lid. Built-in LEDs illuminate projects without a flashlight or bulky headlamp. Applications: Baggage Handlers Aircraft Manufacturing & Maintenance Warehousing/Distribution Heavy Equipment & Machinery Assembly Mechanics Food & Beverage Brewing Confined Space Work HVAC & Electrical Work Installation
Guard samples against cross-contamination and laboratory work areas against infection and spillage with these universal snap caps. Precision molded from low-density polyethylene and designed to fit firmly on the tube. Closures are very sturdy under most rigorous procedures, including centrifugation. These polyethylene (PE) universal caps are designed for easy-on and easy-off use. Cap removal is simple and quick. Universal caps are ideal for recapping most 12mm, 13mm and 16mm evacuated glass blood collection tubes. Flexible closures protect from aerosols of highly infectious ...
The Skullerz® 8967 Class E Hard Hat with 6-point suspension provides lightweight yet durable protection to shield the top of the head from falling objects or bumping into stationary objects. This vented hard hat features a lightweight HDPE plastic shell for comfort without comprised protection. Compared to 4-point suspension systems, the 6-point suspension better disperses the force of an impact. For a custom and secure fit, it offers more adjustment points (36 in total) and pivots up and down to clear bandana or ponytail knots. The cap-style brim can be worn backwards to improve upward ...