Ergodyne Skullerz® 8970 Hard Hat Cap Style, Ratchet Suspension, Class E, White
Write a Review
|
Questions & Answers (0)
Product Description
The Skullerz® 8970 Class E Cap-Style Hard Hat with 4-Point Suspension is heavy-duty yet lightweight and comfortable head protection built to protect the top of the head from falling objects or bumping into stationary objects. A padded, moisture-wicking and odor-resistant sweatband and top pad lines the sides, forehead and top interior and is removable for easy replacement. This cap-style hard hat can be worn backwards to improve upward visibility or forward to keep sun and rain away from the eyes.
CUSTOMIZED FIT
This safety helmet fits hat sizes 6.5 - 8 (21in – 25 in / 53cm – 63.5cm). Customize the size with the easy-to-adjust 4-point premium ratcheting suspension. Simply turn the one-handed adjustment knob to tighten or loosen the fit without having to take the hard hat off. Built with weight distribution in mind, this hard hat's snug fit balances perfectly on the head and doesn't slip off.
ACCESSORIZE IT
One of the biggest challenges for many workers is how to use a hard hat with lights. Straps get snagged and lights fall off. This hard hat includes front and rear slots for secure attachment of the Skullerz® Hard Hat Headlamp (available as an accessory or with the 8970LED). This hard hat also includes side accessory slots for other common accessories like ear protection or hard hat face shields. The suspension also has dedicated attachment locations for the Skullerz® Hard Hat Chin Strap accessory (available as an accessory). For added personalization, stamp your lid with our tenacious hard hat stickers.
This Class E hard hat is certified and meets requirements of the ANSI Z89.1-2014, CSA Z94.1-15, Type 1, Class E standard. Ideal for construction & utility job sites, oil & gas, road work, forestry, mining, general site work and projects at altitude.
CUSTOMIZED FIT
This safety helmet fits hat sizes 6.5 - 8 (21in – 25 in / 53cm – 63.5cm). Customize the size with the easy-to-adjust 4-point premium ratcheting suspension. Simply turn the one-handed adjustment knob to tighten or loosen the fit without having to take the hard hat off. Built with weight distribution in mind, this hard hat's snug fit balances perfectly on the head and doesn't slip off.
ACCESSORIZE IT
One of the biggest challenges for many workers is how to use a hard hat with lights. Straps get snagged and lights fall off. This hard hat includes front and rear slots for secure attachment of the Skullerz® Hard Hat Headlamp (available as an accessory or with the 8970LED). This hard hat also includes side accessory slots for other common accessories like ear protection or hard hat face shields. The suspension also has dedicated attachment locations for the Skullerz® Hard Hat Chin Strap accessory (available as an accessory). For added personalization, stamp your lid with our tenacious hard hat stickers.
This Class E hard hat is certified and meets requirements of the ANSI Z89.1-2014, CSA Z94.1-15, Type 1, Class E standard. Ideal for construction & utility job sites, oil & gas, road work, forestry, mining, general site work and projects at altitude.
PRICE
$75.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Standard |
Product Details
| Package Quantity | 1 |
| Description | Hard Hat |
| Color | White |
| Series | Skullerz® 8970 |
| Manufacturers Part Number | 60140 |
| Suspension | 4 pt. Ratchet |
| Brand | Ergodyne |
| Hard Hat Style | Front Brim |
Compliance & Certifications
| Certifications | Hard Hat |
| Hard Hat ANSI Class | E |