CUSTOM, SECURE FIT
This safety helmet fits hat sizes 6.5 - 8 (21in " 25 in / 53cm " 63.5cm). Customize the size with the easy-to-adjust 6-point premium ratcheting suspension. Simply turn the one-handed adjustment knob to tighten or loosen the fit without having to take the helmet off.
Features:
- ADDITIONAL IMPACT PROTECTION – Suspension and shell design compliant to EN 12492 side impact testing requirements for improved all-over protection
- INCLUDES 8991 SAFETY HELMET VISOR – Easily mountable visor with permanent Fog-Off, scratch-resistant Tena-Coat and UV protection for increased eye safety
- CHIN STRAP – Secures helmet in place upon falling or sudden impact/movement
- ALL-DAY COMFORT– Includes removable hard hat sweatband and top pad made of breathable, sweat-wicking and odor-resistant, machine washable materials
- ENHANCED FIELD OF VISION – Compact shell design increases visibility, particularly when looking up
- BREATHABLE – Flexible open frame and 6-point suspension improves air circulation
- EASY SIZE ADJUSTMENT – One-handed adjustment knob pivots to improve fit and clear bandana or ponytail knots
- IMPROVED SAFETY AND VISIBILITY AT NIGHT – Integrated patent-pending headlamp slots on front and rear for use with the Skullerz Hard Hat LED Light (available as an accessory or with the 8974LED)
- SIZING – Fits most heads (hat sizes 6.5 – 8 / 21in – 25 in / 53cm – 63.5cm)
- COLORS & VISOR LENS OPTIONS – Available in White and Orange with Clear or Smoke Anti-Fog Lens
- SAFETY HELMET TESTING – Meets ANSI Z89.1-2014, CSA Z94.1-15, TYPE 1, Class C, EN12492:2012 4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4, EN397:2012+A1:2012 5.2.1, 5.2.4, 5.2.5
- VISOR TESTING – Meets ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432A Ballistic Impact