Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Electric

Model # :WBB3179986

MPN #: GH500W

General Electric Safety Helmet, 4 Pt. Ratchet Suspension, Vented, Class C, Type 2, White

Product Description
The future of the safety helmet has arrived. Our award winning safety helmet, the GH500, features Koroyd's advanced impact absorbing technology as the inside protective layer between the ABS shell of the helmet and the head of the user. In comparison with the rest of the safety helmets on the market today, the GH500 is the only one that uses Koroyd's patented technology, as the solely protective material, instead of the traditional EPS foam most of the rest of the helmets use. Why have we chosen Koroyd over traditional EPS foam? - Because when EPS foam is compressed during an impact, it becomes stiffer, resulting in more energy being transferred from the impact to the head of the user. The Koroyd material used in the GH500, crumples consistently during the impact. This advantage reduces the energy from an impact transferred to the user, and consequently protects the user better. Our mission is to deliver a helmet that offers better protection without compromising user comfort. A helmet so lightweight and compact it's easy to forget it's on, reducing short-term removal and the risk of injury, while improving performance. The engineered structure of the Koroyd material has many benefits. The most important one is the ability to absorb the energy of any impact at a constant rate, decreasing the chances of injury for the user. Featuring advanced impact technology. Another vital benefit is minimal heat accumulation. This enables heat from the user's head to vent out of the helmet easily. Helped by the cross ventilation system, the GH500 prevents heat stress in most conditions. Featuring the world's thinnest walled tubes, Koroyd`s structure is 95% air, providing reduced weight and enhanced comfort without compromising on safety.

Features:
  • No Metal Components
  • Reduces Heat Stress
  • Advanced Breathability and Cooling System
  • Lower profile & Less weight
  • Adjustable Ratchet System
  • This is GE white safety vented helmet made with ABS
  • Koroyd - Impact absorbing material outperforms EPS foam by 48%, preventing energy rebound (from the impact) onto the user. Ultra-light weight and usable in temperatures from -30°C to 60°C
  • Cross Ventilation System, air flows consistently through the 10 vents, allowing hot air from the head to escape easily
  • 10 Slots designed to accommodate and securely attach different accessories in the front, rear, and sides
  • 4-Point Chin Strap made from black polyester, it adapts to earmuff use forbetter comfort
  • Adjustable chin strap providing greater stability and a secure fit
  • Adjustable fit system turning the rubber wheel and moving the system up and down allows the helmet to be adjusted to different head sizes
  • Integrated Clips designed with 4-point coverage, easy to install
  • Help secure elastic bands used for goggles and head lamps
  • Also it Meets ANSI ISEAZ89.1-2014 Type 2 Class C Standards
Specifications
  • Heat stress reduction: By 4.51 °C / 8.11 °F
  • Helmet weight: 525 Grams
  • Height profile: 145 mm


PRICE
$125.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeSafety Helmet
VentilationYes
Accessory SlotsYes
Shell MaterialABS
ColorWhite
DescriptionVented Safety Helmet
Package Quantity1
Manufacturers Part NumberGH500W
Suspension4 pt. Ratchet
BrandGeneral Electric
Hard Hat StyleFront Brim

Compliance & Certifications

CertificationsANSI Z89.1-2014, Type 2, Class C
Hard Hat ANSI TypeType 2
Hard Hat ANSI ClassC