Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2320589

MPN #: 60191

Ergodyne Skullerz® 8981 Universal Hard Hat, LED Light, Orange

Product Description
The Skullerz® 8981 Hard Hat Headlamp easily attaches directly onto any Skullerz® Hard Hat light mount. End the annoyance of a headlamp slipping around on your hard hat. Simply slide and clip the LED light into either the front or rear built-in mounts and your good to go.
Headlamp also includes a built-in magnet on the back of the mount to attach the light anywhere there is metal for a work light or to use as storage when not on the hard hat.
This Hard Hat LED Light features a 4-position tilt head design and one button switch that supports 2 working modes: spotlight and floodlight. The spotlight (150 lumens) is for tight-beam long distance visibility and the floodlight (50 lumens) is for a wider close area visibility. Lights last up to 6 hours in spotlight mode and up to 10 hours in floodlight mode.
Headlamp requires 3 AAA batteries and is rated for IP54 protection. The light can be easily detached from the built-in mounting bracket to change batteries or use as flashlight.
PRICE
$42.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size Fits Most

Product Details

Package Quantity1
DescriptionUniversal Hard Hat
ColorOrange
SeriesSkullerz® 8981
Manufacturers Part Number60191
SuspensionNone
BrandErgodyne

Compliance & Certifications

CertificationsReplacement Light