Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Traverse

Model # :WBB3187001

MPN #: 280-HP1491FSUN

Traverse™ 360 Sunshade with Reflective Piping, One Size, Hi-Vis Yellow

Product Description
Features:
  • Traverse™ Hi-Vis yellow ripstop polyester water proof material
  • 360 Sunshade with Reflective piping
  • Black elastic band with stay in place silicone strip
  • Will fit any head protection brand
Extended Life - Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

PRICE
$52.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeAccessory
MaterialPolyester
Package Quantity1
DescriptionSunshade with Reflective Piping
ColorYellow
Manufacturers Part Number280-HP1491FSUN
SuspensionNone
BrandTraverse