The Skullerz® 8983 Hard Hat Replacement Top Pad (3-Pack) is designed to work with the Skullerz® line of hard hats. Integrated hook and loop on the top of the pad quickly attaches to the hard hat suspension. The padding is available in hi-vis orange and built with breathable, washable, and anti-microbial material to help wick sweat away from the top of the wearers head to keep you cool and dry.
Ergodyne Skullerz® 8983 Hard Hat Replacement Top Pad, Orange, 3-Pack
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Package Quantity | 1 |
| Description | Hard Hat Replacement Top Pad |
| Color | Orange |
| Series | Skullerz® 8983 |
| Manufacturers Part Number | 60193 |
| Suspension | None |
| Brand | Ergodyne |
Compliance & Certifications
| Certifications | Replacement Top Pad |
Related Products
Shell constructed from High Density Polyethylene. Rain trough on sides and back of helmet channel moisture away. Soft brow pad is replaceable and washable. Low profile design. Universal accessory slots fit cap mounted ear muffs and chin straps. Features: High density polyethylene materials. Available with 4- and 6-point ratchet suspensions. Suspensions adjust from 6½ to 8 head size. Passes low temperature (LT). Meets Class E, G, and C. Hi-vis colors have been tested for the HV mark. Custom imprinting available. Certifications: ANSI/ISEA Z89.1-2014 (R2019 - Hard Hats) CAN/CSA Z94.1-2020
ABS material- Strong, yet ultra-light for seemingly weightless protection Ratchet suspension is easy to adjust and allows the wearer to modify the fit while wearing hard hat Soft brow pad is replaceable Replaceable suspensions and headbands also available Custom imprinting available on hard hats 4-point suspensions can be converted to a 6-point suspension with the HP6PTSUS Meets ANSI Z89.1-2014, Cert. Mod. - CAN/CSA Z94.1-15,Type 1, Class E, G, and C Same options as the standard Ridgeline with the addition of air vents at top and rear of hardhat, which help circulate air and keep the head ...
Shell constructed from High Density Polyethylene. Rain trough on sides and back of helmet channel moisture away. Soft brow pad is replaceable and washable. Low profile design. Universal accessory slots fit cap mounted ear muffs and chin straps. Features: Low-profile design. High density polyethylene materials. Rain trough. Universal accessory slots. Available with 4- and 6-point nylon suspensions – snap lock and ratchet styles. Suspensions adjust from 6-1/2 to 8 head size. Passes for reverse orientation and low temperature (LT). Meets Class E, G, and C. Hi-vis colors have been tested for ...
The Skullerz® 8970 Class E Cap-Style Hard Hat with 4-Point Suspension is heavy-duty yet lightweight and comfortable head protection built to protect the top of the head from falling objects or bumping into stationary objects. A padded, moisture-wicking and odor-resistant sweatband and top pad lines the sides, forehead and top interior and is removable for easy replacement. This cap-style hard hat can be worn backwards to improve upward visibility or forward to keep sun and rain away from the eyes. CUSTOMIZED FIT This safety helmet fits hat sizes 6.5 - 8 (21in – 25 in / 53cm – 63.5cm). ...
The Jackson Safety SC-6 Hard Hats are molded from lightweight, dielectric high-density polyethylene (HDPE) material for comfort, impact resistance and high visibility; Features a premium 370 Series Easy Grip Easy Turn ratcheting mechanism. Made from a smooth domed cap-style design, this helmet leaves no crevices for buildup and features a full visor to reduce glare from sun or overhead lighting. The 4-point ratchet suspension provides over 30 adjustment levels between head sizes from 6.5 In. to 8 In. for a comfortable fit; This product additionally includes an extra absorbent brow pad for ...