The Skullerz® 8984 Orange Hard Hat Sweatband Replacement (3 pack) is designed to work with the Skullerz® line of hard hats. Quickly attaches with 4 hooks built into the suspenion plus 3 integrated hook and loop locations on the sweatband. The sweatband is breathable, washable, and anti-microbial. Helps wick sweat away from the top of your head to keep you cool.
Ergodyne Skullerz® 8984 Hard Hat Replacement Sweatband, Orange, 3-Pack
Questions & Answers (0)
Specifications
Product Details
| Package Quantity | 1 |
| Description | Hard Hat Replacement Sweatband |
| Color | Orange |
| Series | Skullerz® 8984 |
| Manufacturers Part Number | 60194 |
| Suspension | None |
| Brand | Ergodyne |
Compliance & Certifications
| Certifications | Replacement Sweatband |
Related Products
The Skullerz® 8966 Class C Vented Hard Hat with 6-point suspension provides lightweight yet durable protection to shield the top of the head from falling objects or bumping into stationary objects. This vented hard hat features a lightweight HDPE plastic shell for comfort without comprised protection. Compared to 4-point suspension systems, the 6-point suspension better disperses the force of an impact. For a custom and secure fit, it offers more adjustment points (36 in total) and pivots up and down to clear bandana or ponytail knots. The cap-style brim can be worn backwards to improve ...
The Skullerz® 8970 Class E Cap-Style Hard Hat with 4-Point Suspension is heavy-duty yet lightweight and comfortable head protection built to protect the top of the head from falling objects or bumping into stationary objects. A padded, moisture-wicking and odor-resistant sweatband and top pad lines the sides, forehead and top interior and is removable for easy replacement. This cap-style hard hat can be worn backwards to improve upward visibility or forward to keep sun and rain away from the eyes. CUSTOMIZED FIT This safety helmet fits hat sizes 6.5 - 8 (21in – 25 in / 53cm – 63.5cm). ...
The Skullerz® 8984-MIPS Safety Helmet Sweatband easily and securely attaches to Skullerz Safety Helmets with Mips Technology for padded moisture-wicking comfort on the job. In addition to wicking moisture, it features an anti-microbial treatment for fresh all-day wear. This safety helmet sweatband quickly attaches to the forehead of the suspension using a combination of hook & loops, tabs and elastic loops. Pack includes three replacement sweatbands. Ideal for construction, telecommunications or any industry requiring head protection. Features: FITS SKULLERZ SAFETY HELMETS WITH MIPS – ...
Skullerz® 8953 Hard Shell Bump Cap Sweatband Replacement (10-pack) easily and securely attaches to Skullerz® 8951 and 8952 Bump Caps for padded and breathable comfort on the job. This bump cap sweatband quickly attaches to the suspension headband of Ergodyne® Hard Shell Bump Caps, using a series of holes that connect to integrated hooks of the suspension system. Features: Fits Skullerz® Hard Shell Bump Caps - Designed exclusively for easy attachment using suspension hooks on 8951 and 8952 hard shell bump caps Padded Comfort - Cushions forehead for additional comfort Breathable - Keeps ...
Jackson Safety® Replacement Sweatband for SC Series Hard Hats, Black, Universal Size Features: Replacement Sweatbands for Jackson Safety® SC-6 and SC-16 Hard Hats Great for absorbing moisture and keeping your head dry Designed to add padding and comfort to the forehead area