Ergodyne® Skullerz® 8992 Safety Helmet Replacement Chin Strap, Black
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Series | Skullerz® 8992 |
| Manufacturers Part Number | 60211 |
| Package Quantity | 1 |
| Description | Safety Helmet Replacement Chin Strap |
| Color | Black |
| Brand | Ergodyne |
Related Products
The Skullerz 8975V Safety Helmet with Visor Kit includes the 8975 Class C Safety Helmet and 8991 Safety Helmet Visor. This 6-point suspension helmet provides heavy-duty yet lightweight and comfortable head protection to shield the front, back, top and sides of the head from falls, dropped objects or bumping into stationary objects. The compact helmet design increases all-over impact protection and improves visibility, and a chin strap ensures the helmet remains secure to the wearer's head upon impact or sudden movement. For increased eye and face protection, the easy-to-mount visor ...
MICH (ACH) Style Ballistic Helmet. Tested to level III-A ballistic resistance, this lightweight MICH style bullet resistant helmet provides strong head protection, and includes an adjustable chin strap, with chin cup. Available in S, M, L, XL. Available in black, OD green, tan (khaki). Helmet cover sold separately. Restricted from sale in the State of Connecticut except when shipping to a government agency, police department, sheriff's department, corrections department, or a company engaged in security services.
PASGT Style Ballistic Helmet. Tested to level III-A ballistic resistance, this lightweight PASGT style bullet resistant helmet provides strong head protection, and includes an adjustable chin strap, with chin cup. Available in M, L, XL. Available in black, OD green, tan (khaki). Helmet cover sold separately. Restricted from sale in the State of Connecticut except when shipping to a government agency, police department, sheriff's department, corrections department, or a company engaged in security services.
Features: Lower profile than conventional safety helmets Adjustable ratchet system Koroyd's KOR is 95% air, this enables lighter, smaller, faster protection, causing less fatigue 360° Fit system adjustability up or down ABS External Shell - ANSI Z89.1-2014 Impact rated. Ultra-light weight and usable in temperatures from -30°C to 60°C Koroyd - Impact Absorbing Material - The GH400 is the first and only helmet in the market to only use Koroyd as its protective impact absorbing material. Koroyd outperforms EPS foam by 48%, preventing energy rebound (from the impact) ...
High-Cut Ballistic Helmet with Side Rails & Front Mount. Tested to level III-A ballistic resistance, this lightweight high-cut style bullet resistant helmet provides strong head protection, and includes an adjustable chin strap. The helmet includes an adjustable ratchet knob to fine-adjust the head size for various users. Includes two picatinny side rails and fron NVG mount. Available in M, L, XL. Available in black, OD green, tan (khaki). Helmet cover sold separately. Restricted from sale in the State of Connecticut except when shipping to a government agency, police department, ...