Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3113070

MPN #: 60214

Ergodyne Skullerz 8993 Hard Hat Red Safety Light, Magnetic Beacon Light, Black

Product Description
The Skullerz 8993 Hard Hat Red Safety Light easily attaches directly to any Skullerz Hard Hat or Safety Helmet light mount for use as a beacon light. When clipped to the back built-in mount, this safety light will throw light in four directions to keep workers visible and safe from far distances in low-light conditions.

This red safety light features a built-in magnet on the back for securely attaching the light to metal on the worksite or for storing when not attached to a hard hat or helmet. Simply detach from the built-in mounting bracket to use as a portable beacon light or to charge.

Designed for the utmost safety and visibility in a variety of environments, this red safety light has four working modes: high or high pulse for maximum light (22 lumens for 5 hours on high, 10 hours on high pulse) and low or low pulse for maximum life (4.9 lumens for 22 hours on low, 52 hours on low pulse). A one-button switch makes for easy switching between modes.

Features:
  • QUICK MOUNT - Seamlessly and securely mounts to built-in rear slots on Skullerz Hard Hats and Safety Helmets
  • OMNIDIRECTIONAL BEACON LIGHT - Throws light in four directions to keep workers visible and safe in low-light conditions
  • PORTABLE - Built-in magnet attaches to metal surfaces for use as beacon light or for accessible storage when not in use
  • 4 MODES: HIGH, HIGH PULSE, LOW, LOW PULSE - High or high pulse for maximum lighting (22 lumens), low or low pulse for maximum life (4.9 lumens)
  • HIGH/HIGH PULSE RUNTIME - 5 hours on high, 10 hours on high pulse
  • LOW/LOW PULSE RUNTIME - 22 hours of low, 52 hours on low pulse
  • RECHARGEABLE - Charges via USB-C cable (included), battery gauge indicates battery level using colored LED lights
  • TESTED AND CERTIFIED - Drop tested to 10ft // 3m; IP54 rated for dust and water resistance
  • WEIGHT - 2.34oz // 66g


PRICE
$48.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

SeriesSkullerz
Package Quantity1
ColorRed/Black
BrandErgodyne