Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3139684

MPN #: 55014

Ergodyne® Skullerz AEGIR-AFASM Half Frame Safety Glasses, Orange Mirror Lens, Clear Smoke Frame

Product Description
Skullerz® AEGIR Anti-Scratch and Enhanced Anti-Fog Safety Glasses feature an oversized blade-style design to provide superior eye protection and maximized field of vision. These protective safety glasses feature tough scratch-resistant and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays.

The high-strength frame is built for durability and the rubberized nose bridge and temples offer non-slip security and resist sweat for all-day comfort. To provide a custom fit, the rubber temples can be easily bent and re-bent to accommodate a variety of head shapes and fit preferences.

Lens Technologies

The lens features Fog-Off+ technology which combines durable scratch-resistance on the exterior of the lens for durability and enhanced anti-fog performance on the interior for clear viewing no matter the job-particularly useful for those working with dust masks or in extreme temperature change. The UV protective polycarbonate material filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safer in the sun.

Tested & Approved

These impact-resistant safety glasses are tested to ANSI Z87.1+ X High-Velocity Impact Protection and optical requirements. ANSI Z87.1 is the US standard for Personal Eye and Face Protection Devices and is listed on the frame.

Great for protecting your eyes during outdoor work like construction and landscaping as well as carpentry and woodworking. These UV protective glasses are just the ticket for outdoor hobbies, too-boating, skiing, fishing, hunting/shooting, sports and more.

Every day, approximately 2,200 workers suffer from eye injuries that require medical treatment, and of those injured workers, 3 out of 5 of them were not wearing their safety glasses. And over 100 of those instances require time away from work. Skullerz safety glasses are a stylish and inexpensive way to protect your eyesight.

Choosing The Right Lens

Available in a variety of lens options ideally suited for a wide range of tasks and light environments. Choose from:

  • Fog-Off+ // Anti-Scratch Blue Mirror – Outdoor, bright light, nighttime // 20% Visual Light Transmission (VLT)
  • Fog-Off+ // Anti-Scratch Orange Mirror - Outdoor, bright light // 20% VLT
  • Fog-Off+ // Anti-Scratch Purple Mirror - Outdoor, bright light // 20% VLT

    Features:
    • Oversized Blade-Style Design - Provides superior eye protection and maximizes field of vision
    • Lightweight - Frame minimizes weight to maximize worker comfort
    • Enhanced Anti-Fog - Fog-Off+ technology exceeds ANSI Z87.1 and EN166 anti-fog requirements with improved anti-fog performance vs original Fog-Off
    • Enhanced Scratch Resistance - Fog-Off+ technology tested to EN166 scratch resistance requirements for improved durability
    • Impact Resistant - Meets ANSI Z87.1 X
    • UV Protection - Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun
    • Durable Vented Frame - High-strength frame bends and flexes without breaking and integrated brow vent improves airflow for improved anti-fog performance
    • Non Slip-Comfort - Rubber nose piece and temples provide all-day comfort and resist sweat
    • Customizable Design - Bend-to-fit metal core rubber temples keep glasses secure and in place
    • Retainer Strap - Compatible with Ergodyne Skullerz elastic retainer strap (sold separately)
    • Lens Colors - Available in Blue Mirror, Orange Mirror and Purple Mirror
    • Frame Colors - Clear Smoke, Lime, Lime & Purple, Matte Black, Orange
    • Includes Microfiber Cleaning Bag


  • PRICE
    $34.95

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight0.1 lbs
    SizeOne Size

    Product Details

    Brow ProtectorNo
    Nose PadYes
    Lens Color FamilyOrange Mirror
    Frame Color FamilyClear Smoke
    ApplicationsConstruction, Carpentry, Woodworking, Landscaping
    Strap IncludedNo
    ProtectionUV/Sun Protection, UVA, UVB and UVC
    Hard CoatYes
    Lens MaterialPolycarbonate
    Anti ScratchYes
    Temple Color FamilyBlack
    UV Protection99.90%
    Manufacturers Part Number55014
    Indoor/OutdoorOutdoor
    Side ShieldsNo
    BrandErgodyne
    TypeSafety Glasses
    PolarizedNo
    Frame StyleHalf Frame
    Adjustable TempleYes
    SeriesSkullerz AEGIR-AFASM
    Frame TypeBlade Style
    Metal DetectableNo
    DiopterNo
    Anti FogYes
    Package Quantity1
    Frame MaterialNylon
    Lens TypeAnti-Scratch & Enhanced Anti-Fog
    Foam PaddingNo

    Compliance & Certifications

    CertificationsANSI Z87.1+ X