Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB3150277

MPN #: A701

Honeywell Uvex™ A700 Half Frame Outdoor Safety Glasses, Anti-Scratch, Gray Lens & Frame

Product Description
The lightweight Honeywell Uvex™ wrap-around 9-base lens design provides substantial coverage and a distortion-free 180° field of vision, while the universal nose bridge and soft temple tips provide a comfortable fit. Available in both slim and standard sizes, in a wide selection of tints to meet a variety of indoor and outdoor work applications. Clear and TSR® Gray lens options are available with Uvextra® anti-fog coating for humid conditions.

Features:
  • Style: Lightweight, full 9-base wrap-around coverage, Sport temples with soft temple tip pads for comfortable fit
  • Gray Lens: Gray Lens is recommended for workers in outdoor environments where sunlight and glare causes eyestrain and fatigue, such as utility workers, construction workers, roofers. This gray lens has a Visible Light Transmittance of about 15% will absorb 99.9% of UVA and UVB radiation
  • Value: Economical and stylish eye protection
  • Available with scratch-resistant hardcoating or optional Fog-Ban anti-fog coating
  • Certification: ANSI - Meets the ANSI Z87.1-2010 standard
  • Polycarbonate, distortion-free, hardcoat lenses
  • Recommended Industries/Use: Construction, Manufacturing, Medical
  • Warranty: Limited


PRICE
$3.19

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width2-1/4 in
Height2 in
Weight0.1 lbs
SizeM

Product Details

Brow ProtectorNo
Nose PadNo
Lens Color FamilyGray
Frame Color FamilyGray
Strap IncludedNo
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyGray
UV Protection99.9%
Manufacturers Part NumberA701
Indoor/OutdoorIndoor/Outdoor
Side ShieldsYes
BrandHoneywell
TypeHalf Frame Safety Glasses
PolarizedNo
Frame StyleHalf Frame
Adjustable TempleNo
SeriesUvex A700
Metal DetectableNo
Anti FogNo
Package Quantity1
DescriptionHalf Frame Safety Glasses with Anti-Scratch Coating
Frame MaterialPolycarbonate
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1-2010, CSA Z94.3