Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3139681

MPN #: 52085

Ergodyne® Skullerz DAGR-AFAS Half Frame Safety Glasses, Indoor/Outdoor Lens, Matte Black Frame

Product Description
Skullerz® DAGR Anti-Scratch & Enhanced Anti-Fog Safety Glasses are half-frame glasses with a blade-style design that offer a sleek and sporty look, perfect both on the job or off. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. Available in a variety of lenses to suit a range of tasks and light environments.

The durable frames bend and flex without breaking. A non-slip rubber nose piece and rubber temples keep the glasses secure and resist sweat.

Lens Technologies

The lens features Fog-Off+ technology which combines durable scratch-resistance and enhanced anti-fog performance for clear viewing no matter the job-particularly useful for those working with dust masks or in extreme temperature change. UV protection filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.

Tested & Approved

These impact-resistant safety glasses are tested to ANSI Z87.1+ High-Velocity Impact Protection and optical requirements. ANSI Z87.1 is the US standard for Personal Eye and Face Protection Devices and is listed on the frame. These glasses are also tested to MIL-PRF-32432 Ballistic Fragmentation, Class 1, which is the US Military Combat Eye Protection System Performance Specification for eyewear. To pass the military standard, safety glasses must withstand a steel projectile shot at 660 ft. / 201m per second which is 4x faster than the Z87+ standard. Lenses must not puncture, crack or shatter. Frames must retain the lenses and not break.

These safety glasses are great for protecting your eyes during outdoor work like construction, carpentry/woodworking or landscaping. Also great for outdoor hobbies like boating, skiing, fishing, hunting/shooting, sports and more.

Choosing The Right Lens

Available in a variety of lens options ideally suited for a wide range of tasks and light environments. Choose from:

  • Fog-Off+ // Clear – indoor, low light, nighttime // 95% Visual Light Transmission (VLT)
  • Fog-Off+ // In/Outdoor – indoor, nighttime, hazy, cloudy // 50% VLT
  • Fog-Off+ // Smoke – outdoor, bright light // 16% VLT

    Features:
    • Durable Frame - Durable nylon blade-style frame bends and flexes without breaking
    • Half-Frame Style - Improved lower and peripheral vision due to frameless bottom
    • Enhanced Anti-Fog - Fog-Off+ technology exceeds ANSI Z87.1 and EN166 anti-fog requirements with improved anti-fog performance vs original Fog-Off
    • Enhanced Scratch Resistance - Fog-Off+ technology tested to EN166 scratch resistance requirements for improved durability
    • Impact Resistant - Meets ANSI Z87.1+, CSA Z94.3 + & MIL-PRF 32432 Ballistic Impact
    • UV Protection - Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun
    • Non-Slip Design - Rubber nose piece and rubber temples keep the glasses secure and resist sweat
    • Lens Colors - Available in Clear, In/Outdoor and Smoke


  • PRICE
    $26.95

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight0.1 lbs
    SizeOne Size

    Product Details

    Brow ProtectorNo
    Nose PadYes
    Lens Color FamilyIndoor/Outdoor
    Frame Color FamilyMatte Black
    Strap IncludedNo
    ProtectionUV/Sun Protection, UVA, UVB and UVC
    Hard CoatYes
    Lens MaterialPolycarbonate
    Anti ScratchYes
    Temple Color FamilyBlack
    UV Protection99.90%
    Manufacturers Part Number52085
    Indoor/OutdoorIndoor/Outdoor
    Side ShieldsNo
    BrandErgodyne
    TypeSafety Glasses
    PolarizedNo
    Frame StyleHalf Frame
    Adjustable TempleNo
    SeriesSkullerz DAGR-AFAS
    Frame TypeBlade Style
    Metal DetectableNo
    DiopterNo
    Anti FogYes
    Package Quantity1
    Frame MaterialNylon
    Lens TypeAnti-Scratch & Enhanced Anti-Fog
    Foam PaddingNo

    Compliance & Certifications

    CertificationsANSI Z87.1+, CSA Z94.1-15, CSA Z94.3, MIL-PRF 32432 Ballistic Impact