Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2224738

MPN #: 52321

Ergodyne® 52321 Skullerz® Dagr Safety Glasses, Kryptek Frame/PZ-Copper Lens - Pkg Qty 12

Product Description
Dagr Safety Glasses: Sleek half frame™ blade style™ safety glasses. Coinjection rubber temples and non-slip nose piece.

Features:
  • Meet ANSI Z87.1, CSA Z94.3 + & MIL-PRF 32432 Ballistic Impact
  • Scratch-resistant lens blocks 99.9% of harmful UV
  • Sleek blade frame with coinjection rubber temples
  • Rubber nose pieces prevent slipping
  • Temple accessory slot also improves air flow
  • Patented design
Application:
  • Construction/Trades
  • Oil & Gas
  • Mining
  • Maintenance
  • Assembly/Fabrication
  • Manufacturing
  • Police/Tactical
PRICE
$935.40  Sold in packages of 12 / $77.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
935.40
Buy 2 pkgs - 5 pkgs
899.40Save $36.00 (4%)
Buy 6+ pkgs
863.40Save $72.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyCopper
Frame Color FamilyKryptek
Strap IncludedNo
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyKryptek
UV Protection99.99%
Manufacturers Part Number52321
Indoor/OutdoorOutdoor
Side ShieldsNo
BrandErgodyne
TypeHalf Frame Safety Glasses
PolarizedYes
Frame StyleHalf Frame
Adjustable TempleNo
SeriesSkullerz® DAGR PZ
Metal DetectableNo
DiopterNo
Anti FogNo
Package Quantity12
DescriptionSkullerz® Dagr Safety Glasses
Frame MaterialNylon
Foam PaddingNo

Compliance & Certifications

CertificationsClass 1, US Military's Performance Requirement For Spectacle Impact Protection