Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3139631

MPN #: 56085

Ergodyne® Skullerz LOKI-AFAS Safety Spoggles w/ Strap, Indoor/Outdoor Lens, Matte Black Frame

Product Description
Skullerz® LOKI Anti-Scratch & Enhanced Anti-Fog Convertible Safety Spoggles are designed to be worn as regular safety glasses or as safety goggles by removing the temples and attaching the included strap and adding the removable foam gasket for a dust-beating seal. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. Available in a variety of lenses to suit a range of tasks and light environments. The durable frames bend and flex without breaking. Non-slip rubber temples keep the glasses secure and resist sweat.

Features:
  • Convert into Goggles - Removable rubber temples to convert glasses to goggles (goggle elastic strap included)
  • Durable Full Frame – Durable full-frame design bends and flexes without breaking
  • Enhanced Anti-Fog - Fog-Off+ technology exceeds ANSI Z87.1 and EN166 anti-fog requirements with improved anti-fog performance vs original Fog-Off
  • Enhanced Scratch Resistance - Fog-Off+ technology tested to EN166 scratch resistance requirements for improved durability
  • Impact Resistant – Meets ANSI Z87.1+, EN166 & MIL-PRF 32432 Ballistic Impact
  • UV Protection - Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun
  • Non-Slip Design – Rubber temples keep the glasses secure
  • Dust-Blocking Gasket – Included foam gasket insert reduces dust/debris entry
  • Lens Colors – Available in Clear, In/Outdoor and Smoke


PRICE
$29.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadNo
Lens Color FamilyIndoor/Outdoor
Frame Color FamilyMatte Black
ApplicationConstruction, Carpentry, Wood working, Landscaping
Strap IncludedYes
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyBlack
UV Protection99.90%
Manufacturers Part Number56085
Indoor/OutdoorIndoor/Outdoor
Side ShieldsNo
BrandErgodyne
TypeSafety Glasses
PolarizedNo
Frame StyleFull Frame
Adjustable TempleNo
SeriesSkullerz Loki
Metal DetectableNo
DiopterNo
Anti FogYes
Package Quantity1
Frame MaterialNylon
Foam PaddingYes

Compliance & Certifications

CertificationsANSI Z87.1+, EN166 & MIL-PRF 32432 Ballistic Impact