Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3139641

MPN #: 50435

Ergodyne® Skullerz® ODIN-AFAS Safety Glasses, Smoke Lens, Matte Black Frame

Product Description
Skullerz® ODIN Anti-Scratch & Enhanced Anti-Fog Safety Glasses feature a durable full-frame design that bends and flexes without breaking. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. Available in a variety of lenses to suit a range of tasks and light environments.

A non-slip rubber nose piece and rubber temples keep the glasses secure and resist sweat. The integrated accessory receptors at each temple also improve airflow when not in use. For added safety, an elastic retainer strap or foam gasket insert (both sold separately) can be attached to the temples.

Features:
  • Durable Full Frame – Durable full-frame design bends and flexes without breaking
  • Enhanced Anti-Fog - Fog-Off+ technology exceeds ANSI Z87.1 and EN166 anti-fog requirements with improved anti-fog performance vs original Fog-Off
  • Enhanced Scratch Resistance - Fog-Off+ technology tested to EN166 scratch resistance requirements for improved durability
  • Impact Resistant – Meets ANSI Z87.1+, CSA Z94.3, EN166 & MIL-PRF 32432 Ballistic Impact
  • UV Protection - Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun
  • Non-Slip Design – Rubber nose piece and rubber temples keep the glasses secure and resist sweat
  • Temple Accessory Slot – For use with common accessories, also improves airflow
  • Dust-Blocking Gasket – Optional foam gasket insert reduces dust/debris entry
  • Lens Colors – Available in Clear, In/Outdoor and Smoke


PRICE
$24.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilySmoke
Frame Color FamilyMatte Black
ApplicationConstruction, Carpentry, Wood working, Landscaping
Strap IncludedNo
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyBlack
UV Protection99.90%
Manufacturers Part Number50435
Indoor/OutdoorOutdoor
Side ShieldsNo
BrandErgodyne
TypeSafety Glasses
PolarizedNo
Frame StyleFull Frame
Adjustable TempleNo
SeriesSkullerz Odin
Metal DetectableNo
DiopterNo
Anti FogYes
Package Quantity1
Frame MaterialNylon
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1+, CSA Z94.3, EN166 & MIL-PRF 32432 Ballistic Impact