Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3139687

MPN #: 55101

Ergodyne® Skullerz® OSMIN Half Frame Safety Glasses, Clear Lens, Matte Black Frame

Product Description
Skullerz® OSMIN Safety Glasses feature an Over-the-Glasses (OTG) wrap-around lens for a wide field of vision and seamless fit over prescription frames. These safety glasses feature polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays.

The frame features a nylon and soft rubber design for added durability and flexibility, while a molded-in brow guard and side shields provide enhanced protection from debris. Integrated brow venting enables airflow for all-day comfort.

To provide a custom fit on a variety of faces, the rubber temples can be easily bent and re-bent for a custom, secure fit. Built-in soft rubber guards on the frame and temples protect prescription frames and lenses from constant movement and harmful scratching that can occur with some over-the-glass safety glasses.

Tested & Approved

These impact-resistant safety glasses are tested to ANSI Z87.1+ High-Velocity Impact Protection and optical requirements. ANSI Z87.1 is the US standard for Personal Eye and Face Protection Devices and is listed on the frame.

Great for protecting your eyes during outdoor work like construction and landscaping as well as carpentry and woodworking. These UV protective glasses are just the ticket for outdoor hobbies, too-boating, skiing, fishing, hunting/shooting, sports and more.

Every day, approximately 2,200 workers suffer from eye injuries that require medical treatment, and of those injured workers, 3 out of 5 of them were not wearing their safety glasses. And over 100 of those instances require time away from work. Skullerz safety glasses are a stylish and inexpensive way to protect your eyesight.

Choosing The Right Lens

Available in a variety of lens options ideally suited for a wide range of tasks and light environments. Choose from:

  • Clear – indoor, low light, nighttime // 95% Visual Light Transmission (VLT)
  • Indoor/Outdoor – indoor, nighttime, hazy, cloudy // 50% VLT
  • Smoke – outdoor, bright light // 16% VLT

    Features:
    • Over-The-Glasses Design - Can be worn over prescription glasses
    • Impact Resistant - Meets ANSI Z87.1+, CSA Z94.3 & EN166
    • UV Protection - Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun
    • Dual Material Frame - Nylon and soft rubber for durability and flexibility
    • All-Over Protection - Brow guards and side shields provide additional protection from debris
    • Comfortable Fit - Soft rubber brow guard for added protection with integrated venting for additional airflow
    • Customizable Non-Slip Design - Bend-to-fit metal core rubber temples keep the glasses secure and in place
    • Protective Design - Built-in soft rubber guards prevent the OTG safety glasses (outer) from moving, sliding and scratching against prescription glasses (inner)
    • Lens Colors - Available in Clear, In/Outdoor and Smoke


  • PRICE
    $18.25

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight0.1 lbs
    SizeOne Size

    Product Details

    Brow ProtectorNo
    Nose PadNo
    Lens Color FamilyClear
    Frame Color FamilyMatte Black
    Strap IncludedNo
    ProtectionUV/Sun Protection, UVA, UVB and UVC
    Hard CoatNo
    Lens MaterialPolycarbonate
    Anti ScratchNo
    Temple Color FamilyBlack
    UV Protection99.90%
    Manufacturers Part Number55101
    Indoor/OutdoorIndoor
    Side ShieldsNo
    BrandErgodyne
    TypeSafety Glasses
    PolarizedNo
    Frame StyleHalf Frame
    Adjustable TempleYes
    SeriesSkullerz OSMIN
    Frame TypeOver The Glasses
    Metal DetectableNo
    DiopterNo
    Anti FogNo
    Package Quantity1
    Frame MaterialPolycarbonate
    Lens TypeStandard
    Foam PaddingNo

    Compliance & Certifications

    CertificationsANSI Z87.1+, CSA Z94.3 & EN166