Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB2836649

MPN #: 50010

Jackson Safety SG Safety Glasses Features Anti-Scratch, UV Protection, Shade 5 IR, Black Frame - Pkg Qty 12

Product Description
Jackson Safety delivers safety solutions to the welding and PPE industries. Providing the widest range of choices to meet the needs of every worker.

Features:
  • Protects against harmful UV and IR radiation in welding, brazing, cutting and soldering.
  • Hard coat is permanently bonded to the lens and is scratch and chemical resistant
  • Specially formulated ultra-strong and ultra-flexible material provide unmatched durability
  • Soft touch temples and flexible nose piece are slip resistant and provide comfort for hours on end
  • Lightweight frame construction is built for all-day use
  • Wraparound style lenses extend protection to the periphery
  • All models come complete with a convenient neck cord
  • Not intended for arc welding
  • Designed to be used with other welding equipment such as face shields
  • Meets or exceeds ANSI Z871.1 high impact standard, CSA Z94.3 and CE 166


PRICE
$138.00  Sold in packages of 12 / $11.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.10 lb lbs

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyShade IR 5
Frame Color FamilyBlack
ApplicationsTorch Soldering, Brazing, Cutting
Hard CoatYes
MaterialPlastic
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyBlack
UV ProtectionYes
Manufacturers Part Number50010
Indoor/OutdoorIndoor/Outdoor
Side ShieldsNo
BrandJackson Safety
PolarizedNo
Frame StyleHalf Frame
Adjustable TempleNo
SeriesJackson SG
StyleHalf Frame Safety Glasses
Anti FogNo
Package Quantity12
DescriptionJackson Safety Eyewear
Frame MaterialPlastic

Compliance & Certifications

CertificationsANSI A87.1 High Impact Standard, CSA Z94.3 and CE 166.