Skullerz® VALI Frameless Safety Glasses are the lightest weight safety glasses in the Skullerz® Eye Protection line. These protective z87 safety glasses feature tough scratch-resistant lenses to filter 99.9 percent of harmful UVA, UVB and UVC rays and a frameless design for full field of vision.
Ergodyne® Skullerz® VALI Frameless Safety Glasses, Matte Black, Anti-Fog Clear Lens
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2.25 in |
| Size | One Size Fits Most |
Product Details
| Brow Protector | No |
| Nose Pad | No |
| Lens Color Family | Anti-Fog Clear |
| Frame Color Family | Matte Black |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Matte Black |
| UV Protection | 0.999 |
| Manufacturers Part Number | 59203 |
| Indoor/Outdoor | No |
| Side Shields | No |
| Brand | Ergodyne |
| Type | Frameless Safety Glasses |
| Polarized | No |
| Frame Style | Frameless |
| Adjustable Temple | No |
| Series | VALI |
| Metal Detectable | No |
| Diopter | No |
| Anti Fog | Yes |
| Package Quantity | 1 |
| Description | Frameless Safety Glasses |
| Frame Material | Nylon |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z87.1+, CSA Z94.3, and EN166 |