Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skullerz by Ergodyne

Model # :WBB3135875

MPN #: 50303

Ergodyne® Skullerz#174; ODIN Anti-Fog Safety Glasses, Clear Lens, Kryptek Highlander Frame

Product Description
Skullerz#174; ODIN Anti-Fog Safety Glasses feature a durable full-frame design that bends and flexes without breaking. These safety glasses feature tough anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. Available in a variety of lenses to suit a range of tasks and light environments. A non-slip rubber nose piece and rubber temples keep the glasses secure and resist sweat. The integrated accessory receptors at each temple also improve airflow when not in use. For added safety, an elastic retainer strap or foam gasket insert (both sold separately) can be attached to the temples.

LENS TECHNOLOGIES
The lens features Fog-Off technology for anti-fog protection and fog-free viewing no matter the task. UV protection filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun. Great for use with dust masks, these lenses won't fog so you can focus on the job at hand.

TESTED & APPROVED
These impact-resistant safety glasses are tested to ANSI Z87.1+ High-Velocity Impact Protection and optical requirements. ANSI Z87.1 is the US standard for Personal Eye and Face Protection Devices and is listed on the frame. These glasses are also tested to MIL-PRF-32432 Ballistic Fragmentation, Class 1, which is the US Military Combat Eye Protection System Performance Specification for eyewear. To pass the military standard, safety glasses must withstand a steel projectile shot at 660 ft / 201m per second which is 4x faster than the Z87+ standard. Lenses must not puncture, crack or shatter. Frames must retain the lenses and not break. These safety glasses are great for protecting your eyes during outdoor work like construction, carpentry/woodworking or landscaping. Also great for outdoor hobbies like boating, skiing, fishing, hunting/shooting, sports and more.

CHOOSING THE RIGHT LENS
Available in a variety of lens options ideally suited for a wide range of tasks and light environments. Choose from:
Fog-Off // Clear – indoor, low light, night-time // 95% Visual Light Transmission (VLT)
Fog-Off // In/Outdoor – indoor, night-time, hazy, cloudy // 50% VLT
Fog-Off // Smoke – outdoor, bright light // 16% VLT

Features:
  • DURABLE FULL FRAME - Durable full-frame design bends and flexes without breaking
  • ANTI-FOG - Fog-Off treatment for clear vision at all times
  • IMPACT RESISTANT - Meets ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432 Ballistic Impact
  • UV PROTECTION - Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun
  • NON-SLIP DESIGN - Rubber nose piece and rubber temples keep the glasses secure and resist sweat
  • TEMPLE ACCESSORY SLOT - For use with common accessories, also improves airflow
  • DUST-BLOCKING GASKET - Optional foam gasket insert reduces dust/debris entry
  • LENS COLORS - Available in Clear, In/Outdoor and Smoke
  • FRAME COLORS - Available in Black, White, Matte Black, Matte Gray, Kryptek Highlander and Kryptek Typhon


PRICE
$38.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyClear
Frame Color FamilyKryptek Highlander
ApplicationConstruction, Carpentry, Wood working, Landscaping
Strap IncludedNo
MaterialPolycarbonate
Lens MaterialPolycarbonate
Anti ScratchNo
Temple Color FamilyKryptek Highlander
UV ProtectionYes
Manufacturers Part Number50303
Indoor/OutdoorNo
Side ShieldsNo
BrandSkullerz by Ergodyne
TypeSafety Glasses
PolarizedNo
Frame StyleFull Frame
Adjustable TempleNo
SeriesSkullerz#174; ODIN
Metal DetectableNo
Anti FogYes
Package Quantity1
Frame MaterialNylon
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432 Ballistic Impact