x

Take 15% off your entire order!

Offer applied at checkout

Guardian Survival Gear SKX2 2 Person Deluxe Survival Kit, Wheel Bag, Red

Guardian Survival Gear SKX2 2 Person Deluxe Survival Kit, Wheel Bag, Red

Item #: WBB2229041

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $102.95

Save $5.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Guardian Survival Gear SKX2 2 Person Deluxe Survival Kit, Wheel Bag, Red

All items are packed securely in our Red Duffle Bag with Wheels, which contains extra space available for personal items. Each item is hand assembled in the USA into waterproof bags and neatly organized in the backpack for easy access.

This kit contains the following:

Food and Water:

  • The food and water in this kit are meant to provide nutrition for 2 people for 72-hours until help arrives. These products have a 5-year shelf life.
  • 24- 4oz. Water Pouches
  • 12 - 400 Calorie Food Bars (4800 Calories)
  • 20 Water Purification Tablets - each tablet purifies 1 liter of water
Light and Communications:

  • These products come in handy during a home power outage, car trouble, or other emergency requiring you to leave your home.
  • AM/FM Radio with Batteries and Headphones
  • 3 LED Rechargeable Flashlight
  • 30 Hour Emergency Candle
  • 5-in-1 Survival Whistle
  • Box of Waterproof Matches
Shelter and Warmth:

  • These supplies will provide protection from outside weather forces. They will protect you from wind, sun, rain, and other harsh conditions you may encounter.
  • 2 Emergency Survival Sleeping Bags
  • 2 Emergency Ponchos with Hood
Tools:

  • These items are designed to be useful in disaster situations. They will be a valuable resource when you find yourself faced with navigation, transport, personal protection, or shelter troubles.
  • 16 Function Knife
  • 2 N95 Respirator Dust Masks - NIOSH approved
  • All of our kit items are packed securely in a resealable, waterproof storage bag
Hygiene and Sanitation:

  • When in a disaster situation it is useful to have access to hygiene products. Staying clean can protect against infection, disease, and depression.
  • 2 - 24 Piece Deluxe Hygiene Kits
  • Tooth Brush
  • Tooth Paste
  • 18 Wet Naps
  • Soap
  • Shampoo/ Conditioner
  • Dental Floss Pick
  • Hand/ Body Lotion
  • Deodorant Gel
  • Twin Blade Razor
  • 5'' Black Comb
  • 8 Maxi Pads/ Bandages
  • Washcloths
  • Shave Cream
  • 6 Pocket Tissue Packs
  • Safety Goggles
  • Sewing Kit
First Aid:

  • These first aid items can assist with minor injuries and protect against serious health concerns in disaster circumstances.
  • 37- Piece First Aid Kit
Additional:

  • These items are useful for stress relief and activity in strenuous or challenging circumstances.
  • Notepad
  • Golf Pencil
  • Deck of Survival Playing Cards for entertainment
  • Infectious Waste Bag
Emergency Survival Kit Information:

  • This survival kit was designed using advice from experts in the emergency preparedness industry. It follows guidelines given by government agencies and non-profit preparedness organizations. This 2-person essentials kit has a retail value of $123.


Due to the COVID-19 outbreak, this item will not include any dust masks.

  • LENGTH INCHES 13
  • WIDTH INCHES 12
  • HEIGHT INCHES 36
  • COLOR Red
  • DESCRIPTION 2 Person Deluxe Survival Kit, Wheeled Bag
  • MANUFACTURERS PART NUMBER SKX2-RED Wheel Bag
  • TYPE Survival Kit
  • BRAND Guardian Survival Gear
  • WEIGHT LBS 20
  • PERSON COUNT 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Item #: B2024171

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$29.95

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.96

First Aid Handbook

First Aid Handbook

Item #: B811425

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1.45

Medi-First® Sterile Gauze Pad, 3" x 3", 10/Box, 61212

Medi-First® Sterile Gauze Pad, 3" x 3", 10/Box, 61212

Item #: B2223406

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1.75

First Aid Adhesive Tape Roll, 1/2" W x 5 Yd., 60701

First Aid Adhesive Tape Roll, 1/2" W x 5 Yd., 60701

Item #: B2223408

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.40

Flexible Extra Long Fingertip Bandage, Extra Heavy Weight, 25/Box

Flexible Extra Long Fingertip Bandage, Extra Heavy Weight, 25/Box

Item #: B811402

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.70

First Aid Only FAE-6019 Stainless Steel Tweezer, 3", One Pair

First Aid Only FAE-6019 Stainless Steel Tweezer, 3", One Pair

Item #: B1145381

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.95

Scissors, 4 1/2" Angle Kit, 1 ea.

Scissors, 4 1/2" Angle Kit, 1 ea.

Item #: B811416

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$0.73

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Guardian Survival Gear SKX2 2 Person Deluxe Survival Kit, Wheel Bag, Red

Guardian Survival Gear SKX2 2 Person Deluxe Survival Kit, Wheel Bag, Red

Item #: WBB2229041

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant