Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB2811224

MPN #: HP14031

SL Series Hard Hat, Hi-Vis Lime, Standard Shell 4-Point Snap Lock Suspension - Pkg Qty 16

Product Description
Shell constructed from High Density Polyethylene. Rain trough on sides and back of helmet channel moisture away. Soft brow pad is replaceable and washable. Low profile design. Universal accessory slots fit cap mounted ear muffs and chin straps.

Features:
  • Low-profile design.
  • High density polyethylene materials.
  • Rain trough.
  • Universal accessory slots.
  • Available with 4- and 6-point nylon suspensions – snap lock and ratchet styles.
  • Suspensions adjust from 6-1/2 to 8 head size.
  • Passes for reverse orientation and low temperature (LT).
  • Meets Class E, G, and C.
  • Hi-vis colors have been tested for the HV mark.
  • Custom imprinting available.

Certifications:
  • ANSI/ISEA Z89.1-2014 (R2019 - Hard Hats)
  • CAN/CSA Z94.1-2020
PRICE
$188.00  Sold in packages of 16 / $11.75 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6-1/2 to 8

Product Details

TypeHard Hat
VentilationNo
Accessory SlotsYes
Shell MaterialPolyethylene
ColorGreen
SeriesSL Series
StyleSL Series Hard Hat
DescriptionHard Hat
Package Quantity16
Manufacturers Part NumberHP14031
Suspension4 pt. Snap Lock
BrandPyramex Safety
Hard Hat StyleFront Brim

Compliance & Certifications

CertificationsANSI Z89.1 standards, Type 1
Hard Hat ANSI Type1
Hard Hat ANSI ClassC, G, E