Slant Back Acrylic Vertical Signholder, 11"W X 8-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip countertop sign holders are sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! 11" W x 8 ½" H.
PRICE
$16.50
7
7
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 8-1/2 in |
Product Details
| Material | Acrylic |
| Package Quantity | 1 |
| Description | Slant Back Acrylic Vertical |
| Color | Clear |
| Manufacturers Part Number | 17012 |
| Brand | Clip Strip Corp. |